Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 6 in. Dia., 820 lb.

  • Mfr # RAB-0620-08-EHT-NM

  • Zoro # G7199324


product price: $52.25
/ea

Key Features

Caster Load Rating Range
Heavy Duty
Hub Length
2 1/2 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAB-0620-08-EHT-NM
Zoro #
G7199324
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 1/2 in
Fits Axle Dia.
1/2"
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Heavy Duty
Caster Wheel/Tread Material
Rubber
Load Rating
820 lb
Non-Marking
Yes
Hub Material
Aluminum
Replacement For
29XU69
Spanner Bushing
Included
Includes
Complete Wheel with Bearings
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Ball
Caster Wheel Shape
Standard
Features
High Tensile Rubber
Caster Core Material
Aluminum
Caster Temp. Range
-15 Degrees to 160 Degrees F
Core Color
Silver
Resistant To
Most Oil, Chemicals, Grease, Water
Wheel Color
Blue
Durometer
75 Shore A
Wheel Core Material
Aluminum
Tread Shape
Standard
includes Spanner Bushing
Yes
Operating Temperature Range
-15 Degrees to 160 Degrees F
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb
Wheel/Tread Color
Blue
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
70-75 Shore A
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Wheel Hardness Rating
75 Shore A
Compatible with Series
45, 46, 65

Description

Caster Wheel, 820 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70-75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.