Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 8 in., 1320 lb.

  • Mfr # SE 200/20K-BB0.5

  • Zoro # G6669126


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Caster Load Rating Range
Medium-Heavy Duty
Hub Length
2 3/8 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 200/20K-BB0.5
Zoro #
G6669126
UPC #
-
Country of Origin
Germany

Dimensions

Hub Length
2 3/8 in
Fits Axle Dia.
1/2 in
Wheel Dia.
8 in
Wheel Width
2 in
Tire Thickness
1 1/4 in
Bore Dia.
1/2"
For Axle Size
3/4 in
Hub Width
2-11/32 in

Details

Item
EasyRoll Solid Rubber Tread On Welded Steel Hub Wheel
Caster Load Rating Range
Medium-Heavy Duty
Tread
Standard
Caster Wheel/Tread Material
EasyRoll Elastic Solid Rubber
Load Rating
1,320 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Core Color
Black
Includes
(2) Top Hat Bushings
Features
55% Resiliency Based on Norm DIN 53512, Elastic Rubber Tread on Rugged Welded Steel Center, Tread Thickness is 1-1/4 in
Spanner Bushing
Included
Caster Temp. Range Available
No
Caster Core Material
Steel
Wheel Color
Gray
Caster Wheel Shape
Standard
Durometer
65 Shore A
Caster Wheel Bearings
Precision Ball
Replacement For
Mfr. No. LO-SE 200K, BO-SE 200K, LO-SE 200K-ST
Wheel Core Material
Pressed Steel
includes Spanner Bushing
No
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel/Tread Color
Gray
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
65 Shore A
Includes Spanner Bushing
Not Included
Extended Lead
No
ESD Conductive
No
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. SE 200/20K-B12
Series
P-SE Series
Caster Product Group
Wheels
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Includes Thread Guards
No
Number of Wheels
1
System of Measurement
Inch
Load Capacity
1320 lb
Caster Temp. Range
-15 Degrees To 175 Degrees F
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Wheel Hardness Rating
65 Shore A
Compatible Manufacturer Model Number
BO-SE 200K, LO-SE 200K, LO-SE 200K-ST

Description

Caster Wheel, 1,320 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 7/8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 2 3/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.