Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, Rubber, 8 in. Dia., 700 lb.

  • Mfr # 29XU76

  • Zoro # G7177256


product price: $19.85
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29XU76
Zoro #
G7177256
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Rubber
Load Rating
700 lb
Wheel Bearings
Ball
Non-Marking
Yes
Wheel Color
Blue
Caster Wheel Shape
Crown
Caster Core Material
Nylon
Caster Wheel Bearings
Ball
Core Color
Gray
Spanner Bushing
Included
Durometer
70 Shore A
Standards
ICWM
Caster Temp. Range
-40 Degrees to 200 Degrees F
Replacement For
29XU76
Resistant To
Most Oil, Chemicals, Grease, Water
Caster Temp. Range Available
Yes
Includes
Complete Wheel with Bearings
includes Spanner Bushing
No
Wheel Core Material
Nylon
Load Rating Range
300 to 999 lb
Tread Shape
Standard
Operating Temperature Range
-40 Degrees to 200 Degrees F
Wheel/Tread Material
Rubber
Wheel/Tread Hardness
65 Shore A
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Blue
Includes Spanner Bushing
Not Included
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Wheel Bearing Material
Steel
Wheel Hardness Rating
65 Shore A
Wheel Core Type
Solid
For Surface Type
Asphalt, Concrete, Rubber, Vinyl, Wood
ESD Conductive
Not ESD Conductive

Description

Caster Wheel, 700 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 65 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Nylon Wheel Core Material, Yes Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.