Caster Wheel, Steel, 8 in., 14,000 lb., Slvr

  • Mfr # W-830-FSH-1

  • Zoro # G2851222


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
3 in
Caster Load Rating Range
Extra Super Duty
Load Rating
6,000 lb
Caster Wheel/Tread Material
Steel
Caster Core Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W-830-FSH-1
Zoro #
G2851222
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/4 in
Bore Dia.
1"
For Axle Size
1 in

Details

Caster Load Rating Range
Extra Super Duty
Load Rating
6,000 lb
Caster Wheel/Tread Material
Steel
Caster Core Material
Steel
Caster Wheel Bearings
Roller
Wheel Color
Silver
Spanner Bushing
Not Included
Non-Marking
Yes
Durometer
179 BHN
Core Color
Silver
Replacement For
23CZ44, 23DN68
Caster Temp. Range
-30 Degrees to 600 Degrees F
Caster Temp. Range Available
Yes
Item
Caster Wheel
Caster Wheel Shape
Standard
Resistant To
Water, Oil, Chemicals
Load Rating Range
6,000 lb and Greater
Wheel/Tread Material
Steel
Tread Shape
Standard
includes Spanner Bushing
No
Operating Temperature Range
-30 Degrees to 600 Degrees F
Wheel Core Material
Steel
Wheel/Tread Hardness Rating
Extra Hard
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel/Tread Hardness
179 BHN
Includes Spanner Bushing
Not Included
Compatible with Series
CH, EHD, EPSD, ES, FM, MD, ZFFM, ZFMD, ZFSEC
Wheel Hardness Rating
160 HB
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
-30 Degrees F

Description

Caster Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Steel Wheel/Tread Material, Extra Hard, 179 BHN, Roller, Standard Tread Shape, 1 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.