Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, TPR, 3-1/2 in., 225 lb.

  • Mfr # 2.00003.445 COND

  • Zoro # G9078614


product price: $16.39
/ea

Key Features

Caster Load Rating Range
Medium-Duty
Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.00003.445 COND
Zoro #
G9078614
UPC #
190735903278
Country of Origin
China

Dimensions

Hub Length
1 1/2 in
Fits Axle Dia.
3/8"
Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in

Details

Item
Caster Wheel
Caster Load Rating Range
Medium-Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
225 lb
Wheel Bearings
Ball
Non-Marking
No
Resistant To
Eliminates Static Build-Up and Discharge
Core Color
Black
Caster Wheel Bearings
Ball
Features
Eliminates Static Build-Up and Discharge
Wheel Color
Gray
Caster Core Material
Polypropylene
Caster Wheel Shape
Standard
Durometer
75 Shore A
Spanner Bushing
Included
Caster Temp. Range
-45 Degrees to 180 Degrees F
Caster Temp. Range Available
Yes
Wheel Core Material
Plastic
Wheel/Tread Material
Rubber
Tread Shape
Standard
Operating Temperature Range
-45 Degrees to 180 Degrees F
Load Rating Range
0 to 299 lb
includes Spanner Bushing
No
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
85 Shore A
Wheel/Tread Color
Gray
Wheel Bearing Type
Precision Ball
Includes Spanner Bushing
Not Included
Standards
ICWM
ESD Conductive
ESD Conductive
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Wheel Hardness Rating
75 Shore A
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Concrete, Rubber, Steel, Tile, Vinyl, Wood

Description

Caster Wheel, 225 lb Load Rating, 0 to 299 lb Load Rating Range, 3 1/2 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 85 Shore A, Precision Ball, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 1 1/2 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.