Zoro Homepage

Caster Wheel, TPR, 5 in., 375 lb., Gray

  • Mfr # 5VT80

  • Zoro # G0354627


product price: $12.15
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VT80
Zoro #
G0354627
UPC #
190735898628
Country of Origin
China

Dimensions

Hub Length
2 7/16 in
Fits Axle Dia.
1/2"
Wheel Dia.
5 in
Wheel Width
2 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Description

Caster Wheel, 375 lb Load Rating, 300 to 999 lb Load Rating Range, 5 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 70 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Plastic Wheel Core Material, No Non-Marking, 2 7/16 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.