Zoro Homepage

Caster Wheel, TPR, 6 in., 600 lb., Gray

  • Mfr # P-RP-060X020/050R

  • Zoro # G7145415


product price: $27.65
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 3/16 in
Fits Axle Dia.
1/2 in
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP-060X020/050R
Zoro #
G7145415
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 3/16 in
Fits Axle Dia.
1/2 in
Wheel Dia.
6 in
Wheel Width
2 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-3/16 in

Details

Item
Thermoplastic Rubber Tread On Polypropylene Hub Wheel
Caster Load Rating Range
Light-Medium Duty
Tread
Standard
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
500 lb
Wheel Bearings
Roller
Non-Marking
Yes
Application
Retail, Industrial, Commercial
Hub Material
Polypropylene
Hub Color
Gray
Tread Color
Gray
Caster Temp. Range
-4 Degrees To 140 Degrees F
Caster Wheel Bearings
Roller
Durometer
70 Shore A
Wheel Color
Gray
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Spanner Bushing
Included
Resistant To
High Chemical Resistance To Many Aggressive Substances
Core Color
Gray
Caster Core Material
Polypropylene
Tread Shape
Standard
includes Spanner Bushing
Yes
Operating Temperature Range
-45 Degrees to 180 Degrees F
Wheel/Tread Material
Rubber
Wheel Core Material
Polypropylene
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Gray
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
85-95 Shore A
Includes Spanner Bushing
Not Included
Replacement Wheel
Mfr. No. P-RP-060X020/050R
Includes Thread Guards
No
Load Capacity
500 lb
Standards
RoHS, ICWM
Number of Wheels
1
System of Measurement
Inch
Extended Lead
No
Caster Product Group
Wheels
Series
P-RP Series
ESD Conductive
No
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 500 lb Load Rating, 300 to 999 lb Load Rating Range, 6 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Firm, 85-95 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Plastic Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.