Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheel, TPR, 8 in., 675 lb.

  • Mfr # XS0820112

  • Zoro # G1245535


product price: $14.79
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Length
2 15/32 in
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS0820112
Zoro #
G1245535
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 15/32 in
Fits Axle Dia.
1/2"
Wheel Dia.
8 in
Wheel Width
2 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Item
Caster Wheel
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
675 lb
Wheel Bearings
Roller
Non-Marking
Yes
Wheel Color
Gray
Caster Core Material
Polypropylene
Spanner Bushing
Included
Durometer
75 Shore A
Core Color
Gray
Standards
ICWM
Resistant To
Chemicals, Most Acids, Oil, Water
Caster Wheel Bearings
Roller
Caster Temp. Range
-40 Degrees to 175 Degrees F
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Includes
Spanner Bushing
Load Rating Range
300 to 999 lb
Operating Temperature Range
-40 Degrees to 175 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Material
Rubber
Tread Shape
Standard
includes Spanner Bushing
Yes
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Wheel/Tread Hardness
75 Shore A
Wheel/Tread Color
Gray
Includes Spanner Bushing
Included
For Surface Type
Wood
Wheel Hardness Rating
75 Shore A
Wheel Bearing Material
Steel
Wheel Core Type
Spoke
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Caster Wheel, 675 lb Load Rating, 300 to 999 lb Load Rating Range, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, Soft, 75 Shore A, Roller, Standard Tread Shape, 1/2 in For Axle Size, Included Includes Spanner Bushing, Polypropylene Wheel Core Material, Yes Non-Marking, 2 15/32 in Hub Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.