Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Whel, Polyurethane, 10 in., 2200 lb.

  • Mfr # ALTH 250/25K-BB0.75

  • Zoro # G6635964


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
10 in
Wheel Width
2-3/8 in
Fits Axle Dia.
3/4 in
Caster Load Rating Range
Heavy Duty
Load Rating
2,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALTH 250/25K-BB0.75
Zoro #
G6635964
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
10 in
Wheel Width
2-3/8 in
Fits Axle Dia.
3/4 in
Hub Length
2 13/16 in
Bore Dia.
3/4"
For Axle Size
15/16 in
Hub Width
2-11/32 in
Tire Thickness
1/2 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
2,200 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Extrathane Polyurethane Tread On Aluminum Hub Wheel
Caster Wheel Bearings
Precision Ball
Durometer
92 Shore A
Caster Temp. Range Available
No
Features
42% Resiliency Based on Norm DIN 53512, Blickle Extrathane(TM) Polyurethane, Tread Thickness is 1/2 in
Tread Shape
Standard
Wheel Core Material
Aluminum
includes Spanner Bushing
No
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness
92 Shore A
Wheel/Tread Color
Tan
Includes Spanner Bushing
Not Included
System of Measurement
Inch
Extended Lead
No
Series
ALTH Series
Includes Thread Guards
No
ESD Conductive
No
Caster Temp. Range
-15 Degrees To 160 Degrees F
Load Capacity
2200 lb
Tread
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Product Group
Wheels
Tread Color
Light Brown
Number of Wheels
1
Resistant To
High Chemical Resistance To Many Aggressive Substances
Standards
ICWM
Replacement Wheel
Mfr. No. ALTH 250/25K-B34
Wheel Hardness Rating
92 Shore A

Description

Caster Wheel, 2,200 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 9 13/16 in Wheel Dia., 2 3/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 15/16 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 13/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.