Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Whel, Polyurethane, 8 in., 1540 lb.

  • Mfr # ALST 200/20K-BB0.5

  • Zoro # G6596572


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Caster Load Rating Range
Heavy Duty
Load Rating
1,540 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALST 200/20K-BB0.5
Zoro #
G6596572
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Fits Axle Dia.
1/2 in
Hub Length
2 11/32 in
Bore Dia.
1/2"
For Axle Size
1/2 in
Hub Width
2-11/32 in
Tire Thickness
1 1/4 in

Details

Caster Load Rating Range
Heavy Duty
Load Rating
1,540 lb
Caster Core Material
Aluminum
Caster Wheel/Tread Material
Softhane Polyurethane
Wheel Color
Green
Caster Wheel Shape
Standard
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
(2) Top Hat Bushings
Item
Softhane Polyurethane Tread On Aluminum Hub Wheel
Durometer
75 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Caster Wheel Bearings
Precision Ball
Caster Temp. Range Available
No
Replacement For
Mfr. No. LO-ALST 200K, BO-ALST 200K, LO-ALST 200K-ST
Features
57% Resiliency Based on Norm DIN 53512, Blickle Softhane(TM) Polyurethane, Tread Thickness is 1-1/4 in
includes Spanner Bushing
No
Tread Shape
Standard
Wheel Core Material
Aluminum
Wheel/Tread Material
Polyurethane
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
75 Shore A
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Green
Includes Spanner Bushing
Not Included
Tread Color
Green
Number of Wheels
1
ESD Conductive
No
Load Capacity
1540 lb
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. ALST 200/20K-B12
Standards
RoHS, ICWM
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Includes Thread Guards
No
Series
ALST Series
Caster Temp. Range
-15 Degrees To 160 Degrees F
System of Measurement
Inch
Tread
Standard
Compatible with Series
Pegasus 21, Pegasus 21F, Pegasus 22, Pegasus 23, Pegasus 24, Pegasus 25, Pegasus 26
Compatible Manufacturer Model Number
BO-ALST 200K, LO-ALST 200K, LO-ALST 200K-ST
Wheel Hardness Rating
75 Shore A

Description

Caster Wheel, 1,540 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 7 13/16 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.