Zoro Homepage

Caster Whl, 1000 lb., 1/2", 3/4" Bore Dia.

  • Mfr # 400K37

  • Zoro # G6309751


product price: $24.69
/ea

Key Features

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Caster Load Rating Range
Medium-Duty
Load Rating
1000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K37
Zoro #
G6309751
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Fits Axle Dia.
1/2"
Hub Length
2 3/16 in
Bore Dia.
1/2", 3/4"
For Axle Size
1/2 in

Details

Caster Load Rating Range
Medium-Duty
Load Rating
1000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Cast Iron
Wheel Color
Silver
Caster Wheel Shape
V-Groove
Spanner Bushing
Included
Core Color
Silver
Non-Marking
Yes
Includes
Spanner Bushing
Item
Track Wheel
System of Measurement
Inch
Replacement For
3G300
Resistant To
Chemicals, Most Acids, Oil
Caster Temp. Range
Up to 800 Degrees F
Caster Temp. Range Available
Yes
Caster Wheel Bearings
Roller
Wheel Core Material
Iron
Operating Temperature Range
Up to 800 Degrees F
Load Rating Range
1000 to 2999 lb
includes Spanner Bushing
Included
Tread Shape
V-Groove
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Includes Spanner Bushing
Yes
Wheel/Tread Material
Iron
Load Capacity - Maximum
1,000 lb
Operating Temperature - Maximum
800 Degrees F

Description

Track Wheel, 1000 lb Load Rating, 1000 to 2999 lb, 6 in Wheel Dia., 2 in Wheel Width, Iron Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, Roller Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1/2 in, Yes Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 2 3/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.