Zoro Homepage

Caster Whl, Polyurethane, 16 in., 14,740 lb

  • Mfr # 400 PT3Z

  • Zoro # G2577448


product price: $1,863.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Wheel Dia.
16 in
Wheel Width
5 in
Fits Axle Dia.
1-31/32"
Caster Load Rating Range
Extra Super Duty
Load Rating
14,740 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400 PT3Z
Zoro #
G2577448
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
16 in
Wheel Width
5 in
Fits Axle Dia.
1-31/32"
Hub Length
4 3/4 in
Bore Dia.
1-31/32"

Description

Caster Wheel, 14,740 lb Load Rating, 6000 lb and Greater Load Rating Range, 16 in Wheel Dia., 5 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 4 3/4 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.