Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Whl, Polyurthan, 3-1/8 in., 1255 lb

  • Mfr # HTH 80X80/20-80K

  • Zoro # G6887641


product price: $51.19
/ea

Key Features

Wheel Dia.
80 mm
Wheel Width
80 mm
Fits Axle Dia.
20 mm
Caster Load Rating Range
Heavy Duty
Load Rating
1,255 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTH 80X80/20-80K
Zoro #
G6887641
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
80 mm
Fits Axle Dia.
20 mm
Hub Length
3 1/8 in
Bore Dia.
3/4"
For Axle Size
3/4 in
Hub Width
80 mm

Details

Caster Load Rating Range
Heavy Duty
Load Rating
1,255 lb
Caster Core Material
Steel
Caster Wheel/Tread Material
Extrathane Polyurethane
Wheel Color
Yellow
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Silver
Non-Marking
Yes
Item
Extrathane Polyurethane Tread On Steel Hub Roller For Pallet Trucks
Caster Temp. Range Available
No
Caster Wheel Bearings
Precision Ball
Features
Floor Protective
Replacement For
European Forklifts
Durometer
92 Shore A
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Wheel Core Material
Polyurethane
includes Spanner Bushing
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Color
Yellow
Wheel/Tread Hardness Rating
Firm
Wheel/Tread Hardness
92 Shore A
Includes Spanner Bushing
Not Included
Application
Roller For Pallet Trucks
System of Measurement
Metric
Caster Temp. Range
-25 Degrees To 70 Degrees C
Tread Color
Light Brown
Includes Thread Guards
No
Load Capacity
570 kg
Number of Wheels
1
ESD Conductive
No
Extended Lead
No
Caster Product Group
Wheels
Replacement Wheel
Mfr. No. HTH 80X80/20-80K
Tread
Standard
Standards
RoHS, ICWM
Series
HTH Series
Wheel Hardness Rating
92 Shore A
Compatible Manufacturer Model Number
467225

Description

Caster Wheel, 1,255 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 3 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 3/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 3 1/8 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.