Castle Nut, 7/8"-9 Dia./Thread, PK120 (Discontinued)
- Mfr # B12030.087.0001
- Zoro # G2100189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B12030.087.0001
Zoro #
G2100189
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
7/8"-9
Hex Width
1 5/16 in
Width Across Flats
1 5/16 in
Thread Size
7/8"-9
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Material Grade
Grade 8
Nut Standards
ASME B18.2.2
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Bolt Compatibility
Grade 8
Material Grade/Class
Grade 8
Material Type
Steel
Pack Size
Bulk Pack
Hex Type
Standard Hex
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.2
Finish Type
Black Oxide
Lock Type
Slotted Castle
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.