Castle Nut, Steel, Black Oxide
Mfr # M12000.050.0001
Zoro # G0302526
product price: $346.99
/pk 100, $3.47/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Dia./Thread Size
M5-0.80
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12000.050.0001
Zoro #
G0302526
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M5-0.80
Hex Width
8 mm
Nut Height
6.0 mm
Width Across Flats
8 mm
Hex Height
6 mm
Thread Size
M5-0.80
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 6 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935-1, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.