Castle Nut, Steel, Black Oxide
Mfr # M12000.060.0001
Zoro # G0302517
product price: $38.45
/pk 100, $0.38/eaKey Features
System of Measurement
Metric
Dia./Thread Size
M6-1.00
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12000.060.0001
Zoro #
G0302517
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M6-1.00
Hex Width
10 mm
Width Across Flats
10 mm
Nut Height
7.5 mm
Hex Height
7 1/2 mm
Thread Size
M6-1.00
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 7.5 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935-1, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.