Castle Nut, Steel, Black Oxide
Mfr # M12000.120.0001
Zoro # G0302480
product price: $67.15
/pk 100, $0.67/eaKey Features
System of Measurement
Metric
Dia./Thread Size
M12-1.75
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12000.120.0001
Zoro #
G0302480
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M12-1.75
Hex Width
19 mm
Nut Height
15.0 mm
Width Across Flats
19 mm
Thread Size
M12-1.75
Hex Height
15 mm
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 15 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935-1, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.