Castle Nut, Steel, Black Oxide
Mfr # M12000.180.0001
Zoro # G0302456
product price: $90.65
/pk 50, $1.81/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Dia./Thread Size
M18-2.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12000.180.0001
Zoro #
G0302456
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M18-2.50
Hex Width
27 mm
Nut Height
21.0 mm
Width Across Flats
27 mm
Thread Size
M18-2.50
Hex Height
21 mm
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 21 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935-1, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.