Castle Nut, Steel, Black Oxide
Mfr # M12000.420.0001
Zoro # G2649711
product price: $37.29
/eaKey Features
System of Measurement
Metric
Dia./Thread Size
M42-4.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12000.420.0001
Zoro #
G2649711
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M42-4.50
Hex Width
65 mm
Width Across Flats
65 mm
Nut Height
46.0 mm
Hex Height
46 mm
Thread Size
M42-4.50
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M42x4.50, Hex Width 65 mm, Hex Height 46 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935-1, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.