Castle Nut, Steel, Black Oxide
Mfr # M12020.120.0150
Zoro # G9900795
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Dia./Thread Size
M12-1.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12020.120.0150
Zoro #
G9900795
UPC #
190735979853
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M12-1.50
Hex Width
19 mm
Nut Height
15.0 mm
Width Across Flats
19 mm
Hex Height
15 mm
Thread Size
M12-1.50
Details
Item
Castle Nut
System of Measurement
Metric
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
DIN 935
Fastener Finish
Plain
Material Grade
Class 4
Fastener Thread Type
Metric Fine
Lock Type
Slotted Castle
Material Grade/Class
Class 4
Thread Direction
Right Hand
Pack Size
Small Pack
Dimensional Standards
DIN 935
Hex Type
Standard Hex
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M12x1.50, Hex Width 19 mm, Hex Height 15 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.