Castle Nut, Steel, Black Oxide
Mfr # M12020.180.0150
Zoro # G9900768
product price: $89.29
/pk 50, $1.79/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Dia./Thread Size
M18-1.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12020.180.0150
Zoro #
G9900768
UPC #
190735980064
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M18-1.50
Hex Width
27 mm
Nut Height
21.0 mm
Width Across Flats
27 mm
Hex Height
21 mm
Thread Size
M18-1.50
Details
Item
Castle Nut
System of Measurement
Metric
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Type
Metric Fine
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Nut Standards
DIN 935
Basic Material
Steel
Material Grade
Class 4
Hex Type
Standard Hex
Dimensional Standards
DIN 935
Pack Size
Small Pack
Thread Direction
Right Hand
Material Grade/Class
Class 4
Lock Type
Slotted Castle
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M18x1.50, Hex Width 27 mm, Hex Height 21 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.