Castle Nut, Steel, Black Oxide
Mfr # M12020.240.0150
Zoro # G9900801
product price: $76.79
/pk 10, $7.68/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Dia./Thread Size
M24-1.50
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12020.240.0150
Zoro #
G9900801
UPC #
190735980095
Country of Origin
Multiple
Dimensions
Dia./Thread Size
M24-1.50
Hex Width
36 mm
Width Across Flats
36 mm
Nut Height
27.0 mm
Hex Height
27 mm
Thread Size
M24-1.50
Details
Item
Castle Nut
System of Measurement
Metric
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric Fine
Nut Standards
DIN 935
Material Grade
Class 4
Fastener Finish
Plain
Basic Material
Steel
Thread Direction
Right Hand
Dimensional Standards
DIN 935
Pack Size
Small Pack
Hex Type
Standard Hex
Lock Type
Slotted Castle
Material Grade/Class
Class 4
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Class 4, Thread Size M24x1.50, Hex Width 36 mm, Hex Height 27 mm, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards DIN 935, System of Measurement Metric, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.