Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr Wheel, Cast Iron, 8 in., 2525 lb.

  • Mfr # 200 CI2H

  • Zoro # G0727774


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Caster Load Rating Range
Medium-Duty
Load Rating
2525 lb
Caster Wheel/Tread Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200 CI2H
Zoro #
G0727774
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
8 in
Wheel Width
1 3/4 in
Fits Axle Dia.
1/2"
Hub Length
1 15/16 in
Bore Dia.
25/32"

Details

Caster Load Rating Range
Medium-Duty
Load Rating
2525 lb
Caster Wheel/Tread Material
Cast Iron
Caster Core Material
Cast Iron
Caster Wheel Bearings
Ball
Wheel Color
Silver
Spanner Bushing
Included
Non-Marking
No
Durometer
140 to 225 HB30
Replacement For
Revvo H and P Series Casters
Includes
Spanner Bushing
Core Color
Gray
Caster Wheel Shape
Standard
Caster Temp. Range Available
Yes
Caster Temp. Range
-50 Degrees to 572 Degrees F
Item
Caster Wheel
Resistant To
Shock
Operating Temperature Range
-50 Degrees to 572 Degrees F
includes Spanner Bushing
Included
Wheel/Tread Material
Iron
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Tread Shape
Standard
Includes Spanner Bushing
Included

Description

Caster Wheel, 2525 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 1 3/4 in Wheel Width, Iron Wheel/Tread Material, Standard Tread Shape, Included Includes Spanner Bushing, Iron Wheel Core Material, No Non-Marking, 1 15/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.