Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Castr Wheel, Polyurethane, 12 in., 6000 lb.

  • Mfr # 300 PTTB

  • Zoro # G0727519


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1"
Caster Load Rating Range
Extra Super Duty
Load Rating
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300 PTTB
Zoro #
G0727519
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Fits Axle Dia.
1"
Hub Length
3 1/2 in
Bore Dia.
1"

Details

Caster Load Rating Range
Extra Super Duty
Load Rating
6,000 lb
Caster Core Material
Cast Iron
Caster Wheel/Tread Material
Polyurethane
Wheel Color
Tan
Caster Wheel Shape
Standard
Spanner Bushing
Not Included
Core Color
Black
Non-Marking
Yes
Item
Caster Wheel
Caster Temp. Range Available
Yes
Replacement For
Revvo 2ST/2FT Series Casters
Durometer
95 Shore A
Resistant To
Abrasion, Oils, Greases, Chemicals
Caster Wheel Bearings
Tapered Roller
Caster Temp. Range
-22 Degrees to 176 Degrees F
Tread Shape
Standard
Load Rating Range
6,000 lb and Greater
Wheel Core Material
Iron
Operating Temperature Range
-22 Degrees to 176 Degrees F
Wheel/Tread Material
Polyurethane
includes Spanner Bushing
Not Included
Includes Spanner Bushing
Not Included
Compatible with Series
Revvo 2FT, Revvo 2ST
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
176 Degrees F

Description

Caster Wheel, 6,000 lb Load Rating, 6,000 lb and Greater Load Rating Range, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Standard Tread Shape, Not Included Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.