Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catheter Storage Cart, 60x68, 5 Shelves

  • Mfr # CPC6024D

  • Zoro # G2182848


product price: $2,413.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Load Capacity
1,200 lb
Handle Type
No Handle
Number of Shelves
5
Caster Type
(4) Stem Swivel, (2) with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC6024D
Zoro #
G2182848
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Width
24 in
Overall Depth
24"
Shelf Length
60 in
Overall Length
60 in
Shelf Width
24 in
Caster Wheel Dia.
5 in
Overall LxWxH
60 inx24 inx68 in
Shelf LxWxH
60"x24"
Ledge Height
1 in
Compartment Width
60 in
Compartment Length
24 in
Bin Outside Height
6 in
Caster Mounting Plate Size
3-1/2 in
Caster Mounting Height
6 1/8 in
Bin Outside Length
22 1/4 in
Bin Outside Width
17 1/2 in
Caster Wheel Width
2 1/2 in
Shelf LxW
60 inx24 in
Compartment Height
73 in
Caster Width
2 1/2 in

Details

Material
Steel
Load Capacity
1,200 lb
Item
Specialized Medical Supply Cart
Handle Type
No Handle
Number of Shelves
5
Caster Type
(4) Stem Swivel, (2) with Brake
Cabinet Color
Silver
Number of Dividers
0
Drawer Color
Gray
Number of Drawers
2
Caster Material
Polyurethane
Includes
(3) Intermediate Shelves, Top Shelf and Bottom Shelf
Shelf Capacity
300 lb
Adjustable Increments
1 in
Caster Wheel Type
Standard
Standards
NSF
Caster Brake Type
Side Pedal Brake
Caster Inside Bolt Hole Spacing
3-1/2 in x 3-1/2 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Mounting Type
Stem
Shelf Adjustability
Adjustable
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Steel
Caster Outside Bolt Hole Spacing
2-3/4 in x 2-3/4 in
Caster Core Material
Nylon
Caster Wheel/Tread Material
Polyurethane

Description

Specialized Medical Supply Cart, Assembled/Unassembled Unassembled, Material Steel, Load Capacity 1,200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Drawer Color Gray, Number of Drawers 2, Number of Shelves 5, Shelf Length 60 in, Shelf Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.