Caution Sign, 10 in H, 14 in W, Aluminum, English, 34GG03

  • Mfr # 34GG03

  • Zoro # G9803796


product price:  $15.89
/ea

Key Features

Header
Caution
Legend
Hot Surface Do Not Touch
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GG03
Zoro #
G9803796
UPC #
190735069769
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Surface Do Not Touch
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend/Background Color
Black on Yellow
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Mounting Style
Surface
Header Legend Color
Yellow
Legend Style
Symbol and Text
Background Color
Yellow
Material
Aluminum
Language
English
Legend Color
Black, Red
Subject Matter
Hot
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.