Caution Sign, 10 in H, 14 in W, Aluminum, English, 34GG28

  • Mfr # 34GG28

  • Zoro # G9803552


product price:  $15.89
/ea

Key Features

Header
Caution
Legend
Watch For Lift Trucks
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GG28
Zoro #
G9803552
UPC #
190735070017
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black on Yellow
Material
Aluminum
Sign Legend Color
Black
Legend Style
Symbol and Text
Mounting Style
Surface
Language
English
ANSI Compliant
Yes
Legend Color
Black
Background Color
Yellow
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Lift Truck
Header Legend Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.