Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in H, 14 in W, Plastic, English, 34GJ15

  • Mfr # 34GJ15

  • Zoro # G9801827


product price: $12.19
/ea

Key Features

Header
Caution
Legend
Use Handrail
Width
14 in
Height
10 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GJ15
Zoro #
G9801827
UPC #
190735071755
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Sign
Header
Caution
Legend
Use Handrail
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Material
Plastic
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Legend/Background Color
Black on Yellow
Mounting Style
Surface
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Subject Matter
Slip, Trip, and Falls
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.