Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Plastic, English

  • Mfr # 34GH94

  • Zoro # G9802012


product price: $10.79
/ea

Key Features

Header
Caution
Legend
Open Door Slowly
Height
10 in
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GH94
Zoro #
G9802012
UPC #
190735071557
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.