Caution Sign, 5 in H, 7 in W, Vinyl, English, 35GE95

  • Mfr # 35GE95

  • Zoro # G9119257


product price: $3.69
/ea

Key Features

Header
Caution
Legend
Hot Work Area
Width
7 in
Height
5 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GE95
Zoro #
G9119257
UPC #
190735082874
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Area
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Material
Vinyl
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Language
English
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Subject Matter
Hot
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products