Zoro Homepage

Caution Sign, 5 in Height, 7 in Width, Vinyl, English

  • Mfr # 35GE91

  • Zoro # G9119214


product price: $3.79
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
7 in
Height
5 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GE91
Zoro #
G9119214
UPC #
190735082836
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.