Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in H, 5 in W, Vinyl, English, Spanish, 35GF07

  • Mfr # 35GF07

  • Zoro # G9119363


product price: $3.89
/ea

Key Features

Header
Caution
Legend
Watch For Lift Trucks
Width
5 in
Height
7 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GF07
Zoro #
G9119363
UPC #
190735082980
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch For Lift Trucks
Sign Material
Vinyl
Printed Language
English, Spanish
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Lift Truck
Mounting Style
Adhesive
Language
English, Spanish
OSHA Compliant
Yes
Background Color
Yellow
Material
Vinyl
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.