Zoro Homepage

Caution Sign, 7 in Height, 10 in Width, Aluminum, English

  • Mfr # 35FX40

  • Zoro # G9112765


product price: $9.19
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FX40
Zoro #
G9112765
UPC #
190735076415
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.