Zoro Homepage

Caution Sign, Gloves Required, Text, 7 in H

  • Mfr # 35GA37

  • Zoro # G9115705


product price: $7.39
/ea

Key Features

Header
Caution
Legend
Gloves Required
Width
10 in
Height
7 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GA37
Zoro #
G9115705
UPC #
190735079331
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.