Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Safety Shoes Required, 5in H

  • Mfr # 35GF14

  • Zoro # G9119433


product price: $3.79
/ea

Key Features

Header
Caution
Legend
Safety Shoes Required
Height
5 in
Sign Material
Vinyl
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GF14
Zoro #
G9119433
UPC #
190735083055
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Shoes Required
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Language
English
Header Legend Color
Yellow
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Vinyl
Legend/Background Color
Black/Yellow
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.