Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, Sfty Glss, Txt, SA, Vnl

  • Mfr # 34GK85

  • Zoro # G9800314


product price: $6.69
/ea

Key Features

Header
Caution
Legend
Safety Glasses Required Beyond This Point
Width
14 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GK85
Zoro #
G9800314
UPC #
190735073261
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Required Beyond This Point
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Vinyl
Background Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Language
English
Legend/Background Color
Black on Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.