Caution Tag, Machine and Operational, Cardstock, 7 in H x 4 in W, Yellow, Rectangle, 25 PK

  • Mfr # 3XAZ9

  • Zoro # G3999597


product price: $6.69
/pk 25, $0.27/ea

Key Features

Material
Cardstock
Color
Yellow
Height
7 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3XAZ9
Zoro #
G3999597
UPC #
-
Country of Origin
China

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.016 in
Mounting Hole Diameter
3/8 in
Fastener Length
12 1/2 in

Details

Material
Cardstock
Item
Caution Tag
Color
Yellow
Tag Shape
Rectangle
Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Header
Caution
Includes
String Tie
Legend/Background Color
Black/Yellow
Tag Material
Cardstock
Legend
Do Not Operate
Subject Matter
Machine and Operational
Tag Color
Yellow
Legend Color
Yellow
Header Legend Color
Yellow
Shape
Rectangular
Tag Subject
Accident Prevention
Legend Same on Both Sides
No
Language
English
No. of Ties Included
25
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Remove This Tag. See Other Side.
Serialization
Not Serialized
Safety Tag Package Style
Bag
Tear Resistant
No
Number of Tags
25
Sign Header
Caution
Sign Header -Back Side
Caution
Moisture Resistant
No
No. of Fasteners Included
25
Printed Language
English
Fastener Type
Cotton String
Write on Surface
Yes
Safety Tag Legend - Back Side
Do Not Operate, Signed By, Date
Grommet Material
Metal
Corrosion Resistant
No
Sign Header Background Color - Back Side
Yellow
Chemical Resistant
No
Sign Header Background Color
Yellow
Glow In The Dark
No

Description

Caution Tag, Subject Matter Machine and Operational, Sign Legend Do Not Remove This Tag. See Other Side., Legend Same on Both Sides No, Sign Header Caution, Sign Header Background Color Yellow, Shape Rectangular, Safety Tag Legend - Back Side Do Not Operate, Signed By, Date, Sign Header -Back Side Caution, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.