CE Fbrglass Epoxy Lam Sht, 0.031in, Brn

  • Mfr # SCANNA.031X48.000X96.000CE

  • Zoro # G708641700


product price:  $85.49
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.0065
Color
Brown
Standards
MIL-I-24768/16
Overall Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCANNA.031X48.000X96.000CE
Zoro #
G708641700
UPC #
-
Country of Origin
United States

Dimensions

Thickness
31/1000 in
Overall Width
4 ft
Overall Length
8 ft

Details

Item
CE Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.0065
Color
Brown
Standards
MIL-I-24768/16
Corrosion and Chemical Resistance
Fair
Grouping
Sheet Stock
Clarity
Opaque
Hardness
Rockwell M105
Machinability
Good
Impact Strength Rating
Poor
Shape
Sheet
Grade
CE
Water Absorption Rating
Good
Water Absorption
2.5 %
Maximum Temperature
257 Degrees F
Minimum Temperature
-418 Degrees F
Tensile Strength
9,000 psi
Impact Strength
1.75 ft-lb/in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,000 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +/-0.0065, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.