Zoro Homepage

Ceiling Hook, Zinc, Length 2 1/2 In, PK20

  • Mfr # 1WBN6

  • Zoro # G0680075


product price: $3.75
/pk 20, $0.19/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBN6
Zoro #
G0680075
UPC #
190735416266
Country of Origin
Multiple

Dimensions

Hook Height
2 1/2 in
Hook Base Width
1 in
Overall Length
2 1/2 in
Thread Length
5/8 in
Length
2-1/2"
Hook Inside Width
1/2 in
Hook Inside Height
1/2 in
Overall Depth
2 1/2 in
Shaft Diameter
5/32 in
Overall Height
2 1/2 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
Projection
1/2 in
Color
Silver
Finish
Zinc Plated
Item
Ceiling Hook
Points Per Hook
1
Hook Type
Hook
Material
Steel
Hook Eye Inside W
1/2 in
Hardware
Not included
Weight
9
Basic Hook Material
Steel
Hook Eye Inside H
1/2 in
For Use With
Towels
Includes Hardware
Hardware Not Included
Hooks per Base
1
For Materials
Wood
Product Type
Ceiling Hook
Ligature Resistance
Not Ligature Resistant
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Count
20
Base Shape
No Base
Thread Type
Standard

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 2 1/2 in, Hook Base Width 1 in, Projection 1/2 in, Silver, Hook Eye Inside H 1/2 in, Hook Eye Inside W 1/2 in, Thread Size Not Applicable, Weight 9, Thread Length 5/8 in, Includes Not Applicable, Overall Length 2 1/2 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.