Zoro Homepage

Ceiling Hook, Zinc, Length 2 In, PK20

  • Mfr # 1WBN7

  • Zoro # G0911066


product price: $4.99
/pk 20, $0.25/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBN7
Zoro #
G0911066
UPC #
190735416273
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
2 in
Overall Length
2 in
Thread Length
5/8 in
Length
2"
Hook Inside Width
3/8 in
Overall Depth
2 in
Hook Inside Height
3/8 in
Shaft Diameter
1/8 in
Overall Height
2 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
Projection
5/8 in
Color
Silver
Material
Steel
Hook Eye Inside H
3/8 in
Item
Ceiling Hook
Hook Type
Hook
Hook Eye Inside W
3/8 in
Points Per Hook
1
Finish
Zinc Plated
Weight
4.6
Basic Hook Material
Steel
Hardware
Not included
For Use With
Towels
Thread Type
Standard
Hooks per Base
1
Includes Hardware
Hardware Not Included
For Materials
Wood
Count
20
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Base Shape
No Base
Product Type
Ceiling Hook
Ligature Resistance
Not Ligature Resistant

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 2 in, Projection 5/8 in, Silver, Hook Eye Inside H 3/8 in, Hook Eye Inside W 3/8 in, Thread Size Not Applicable, Weight 4.6, Thread Length 5/8 in, Includes Not Applicable, Overall Length 2 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.