Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Hook, Zinc, Length 3 3/4 In, PK20

  • Mfr # 1WBN4

  • Zoro # G3211801


product price: $8.45
/pk 20, $0.42/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBN4
Zoro #
G3211801
UPC #
190735416242
Country of Origin
Multiple

Dimensions

Hook Height
4 in
Thread Length
1 1/4 in
Hook Base Width
1 5/8 in
Overall Length
3 3/4 in
Length
3-3/4"
Overall Depth
3 3/4 in
Hook Inside Height
3/4 in
Overall Height
3 3/4 in
Hook Inside Width
3/4 in
Shaft Diameter
1/4 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Zinc
Projection
3/4 in
Color
Silver
Hook Eye Inside W
3/4 in
Item
Ceiling Hook
Points Per Hook
1
Hook Eye Inside H
3/4 in
Hardware
Not included
Weight
30
Basic Hook Material
Steel
Hook Type
Hook
Material
Steel
Finish
Zinc Plated
For Use With
Towels
Includes Hardware
Hardware Not Included
Product Type
Ceiling Hook
Ligature Resistance
Not Ligature Resistant
Hooks per Base
1
Count
20
Thread Type
Standard
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Materials
Wood
Base Shape
No Base

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Zinc, Hook Height 4 in, Hook Base Width 1 5/8 in, Projection 3/4 in, Silver, Hook Eye Inside H 3/4 in, Hook Eye Inside W 3/4 in, Thread Size Not Applicable, Weight 30, Thread Length 1 1/4 in, Includes Not Applicable, Overall Length 3 3/4 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.