Zoro Homepage

Ceiling Lag Screw Driver, 1/4", 1/4", 3"

  • Mfr # 35693

  • Zoro # G9988885


product price: $14.15
/ea

Key Features

Overall Length
3 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35693
Zoro #
G9988885
UPC #
083771356934
Country of Origin
China

Dimensions

Overall Length
3 in
Drive Size
1/4 in
Shank Size
1/4 in
Overall Bit Length
3 in
Hex Shank Size
1/4 in
Socket Size
1/4 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Material
Steel
Finish
Unfinished
Impact Rated
Not Impact Rated
Fastening Tool Item
Ceiling Lag Screw Driver
Application - Tools
Power
Shank Style
Hex
Bit Holder Drive Type
Hex
SAE or Metric
SAE
Magnetic/Nonmagnetic
Nonmagnetic
Includes
(1) Ceiling Lag Screw Driver
Fastening Tool Material
Steel
Shank Shape
Screw
Product Type
Ceiling Lag Screw Driver
For Tool Type
Power
Number of Nutsetters Included
1
Magnetized Tip
No Magnetized Tip
Measurement System
Imperial

Description

Nutsetter, Measurement System Imperial, Overall Length 3 in, Impact Rated Not Impact Rated, Magnetized Tip No Magnetized Tip, Finish Unfinished, Material Steel, Number of Nutsetters Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.