Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling/Wall Return Air Grille, 10 in W x 10 in H Opening, 295cfm, White, Steel, 1 Way, Surface Mount

  • Mfr # 4MJP6

  • Zoro # G3452434


product price: $7.15
/ea

Key Features

Max. Duct Width (In.)
10
Max. Duct Height (In.)
10
Finish
White
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJP6
Zoro #
G3452434
UPC #
190735516010
Country of Origin
China

Dimensions

Max. Duct Width (In.)
10
Max. Duct Height (In.)
10
Overall Width (In.)
11.75
Overall Height (In.)
11.75
Manufacturers Warranty Length
1 yr.
Depth (In.)
0.31
Manufacturer Warranty Length
1 yr
Overall Depth
1/4 in
Maximum Opening Height
10 in
Overall Height
11 3/4 in
Maximum Opening Width
10 in
Overall Width
11 3/4 in

Details

Item
Return Air Grille
Finish
White
Material
Steel
Color
White
Construction
24 ga. Steel
Bar Spacing
1/3"
Grille/Register Item
Return Air Grille
Features
Electro coated and Powder Coated Surface
Product Type
Return Air Grille
Grille Material
Steel
Adjustable Blades
No
Face Design
Louvered
Grille Color
White
Airflow Capacity
295 cfm
Airflow Directions
One-Way
Blade Angle
45 Degrees
Material Grade
SPCC
Mounting Style
Surface Mount

Description

Return Air Grille, Overall Depth 1/4 in, Overall Height 11 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 10 in, Maximum Opening Width 10 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 3/8 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.