Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, 1-7/8 in.L, 82 deg. Angle

  • Mfr # 300-002004B

  • Zoro # G4338787


product price: $26.99
/ea

Key Features

Size
#2
Material
Carbide
Finish
TiAlN
Overall Length
1 7/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-002004B
Zoro #
G4338787
UPC #
888226195515
Country of Origin
United States

Dimensions

Size
#2
Overall Length
1 7/8 in
Body Dia.
3/16 in
Size- Decimal
()
Dimension Type
Wire
Point Dia.
5/64"
Trade Size
Standard
Drill Point Dia.
5/64 in
Drill Size
#2
Size - Decimal
#2 - 0.2010

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Finish - Machining
AlTiN
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Countersink Style
Plain
Measurement System
Wire
Included Angle
82 Degrees
Series
300
Material - Machining
Carbide
Flute Type
Straight
Countersink Angle
82 Degrees

Description

Center Drill, Plain, Carbide, 82 Degrees , #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.