Center Drill, 1-7/8in.L, Size No 5
Mfr # 300-001504
Zoro # G4338820
product price: $27.19
/eaKey Features
Size
#2
Material
Carbide
Finish
Tin
Overall Length
1 7/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-001504
Zoro #
G4338820
UPC #
888226065023
Country of Origin
United States
Dimensions
Size
#2
Overall Length
1 7/8 in
Drill Size
#2
Size- Decimal
3/8" (0.3750)
Body Dia.
3/16 in
Dimension Type
Wire
Drill Point Dia.
5/64 in
Point Dia.
5/64"
Size - Decimal
#2 - 0.2010
Details
Item
Center Drill
Material
Carbide
Finish
Tin
Cutting Direction
Right Hand
Number of Flutes
2
Series
300
Cutting Direction - Machining
Right Hand
Countersink Style
Plain
Material - Machining
Carbide
Included Angle
60 Degrees
Countersink Angle
60 Degrees
End Type- Holemaking
Double End
Flute Type
Straight
Measurement System
Wire
Finish - Machining
TiN
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.