Center Drill, 1/32 in. Point Dia., 60 deg.
Mfr # 300-001002B
Zoro # G4339100
product price: $23.49
/eaKey Features
Size
#0
Material
Carbide
Finish
TiAlN
Overall Length
1 1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-001002B
Zoro #
G4339100
UPC #
888226165600
Country of Origin
United States
Dimensions
Size
#0
Overall Length
1 1/2 in
Dimension Type
Wire
Drill Size
#0
Body Dia.
1/8 in
Point Dia.
1/32"
Size- Decimal
#4 (0.2090)
Drill Point Dia.
1/32 in
Size - Decimal
#0 - 0.3125
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Series
300
Finish - Machining
AlTiN
Measurement System
Wire
Countersink Style
Plain
End Type- Holemaking
Double End
Countersink Angle
60 Degrees
Material - Machining
Carbide
Included Angle
60 Degrees
Description
Center Drill, Plain, Carbide, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.