Zoro Homepage

Center Drill, 1/32 in. Point Dia., 90 deg.

  • Mfr # 300-003002B

  • Zoro # G4339058


product price: $20.99
/ea

Key Features

Size
#0
Material
Carbide
Finish
TiAlN
Overall Length
1 1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-003002B
Zoro #
G4339058
UPC #
888226197564
Country of Origin
United States

Dimensions

Size
#0
Overall Length
1 1/2 in
Size- Decimal
#4 (0.2090)
Drill Size
#0
Body Dia.
1/8 in
Point Dia.
1/32"
Drill Point Dia.
1/32 in
Dimension Type
Wire
Size - Decimal
#0 - 0.3125

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Series
300
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Wire
Flute Type
Straight
Countersink Style
Plain
End Type- Holemaking
Double End
Finish - Machining
AlTiN
Countersink Angle
90 Degrees

Description

Center Drill, Plain, Carbide, 90 Degrees , #0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.