Center Drill, 1/4 in. Point Dia.
Mfr # 300-005007
Zoro # G4338175
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Size
#7
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
6 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-005007
Zoro #
G4338175
UPC #
888226104364
Country of Origin
United States
Dimensions
Size
#7
Overall Length
6 in
Drill Point Dia.
1/4 in
Point Dia.
1/4"
Trade Size
Long
Drill Size
#7
Body Dia.
5/8 in
Dimension Type
Wire
Size - Decimal
#7 - 0.2010
Details
Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
End Type- Holemaking
Double End
Series
300
Countersink Angle
60 Degrees
Countersink Style
Plain
Cutting Direction - Machining
Right Hand
Measurement System
Wire
Included Angle
60 Degrees
Flute Type
Straight
Finish - Machining
Bright (Uncoated)
Description
Center Drill, Plain, Carbide, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.