Center Drill, 2-1/8 in. L, 90 deg. Angle
Mfr # 300-003006B
Zoro # G4338498
product price: $50.79
/eaKey Features
Size
#4
Material
Carbide
Finish
TiAlN
Overall Length
2 1/8 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-003006B
Zoro #
G4338498
UPC #
888226197601
Country of Origin
United States
Dimensions
Size
#4
Overall Length
2 1/8 in
Trade Size
Standard
Point Dia.
1/8"
Body Dia.
5/16 in
Dimension Type
Wire
Drill Point Dia.
1/8 in
Drill Size
#4
Size - Decimal
#4 - 0.2090
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Included Angle
90 Degrees
Flute Type
Straight
Finish - Machining
AlTiN
Countersink Angle
90 Degrees
End Type- Holemaking
Double End
Material - Machining
Carbide
Series
300
Countersink Style
Plain
Cutting Direction - Machining
Right Hand
Description
Center Drill, Plain, Carbide, 90 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.