Zoro Homepage

Center Drill, 2-1/8 in.L, Size No 5

  • Mfr # 300-001506

  • Zoro # G4338568


product price: $44.19
/ea

Key Features

Size
#4
Material
Carbide
Finish
Tin
Overall Length
2 1/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-001506
Zoro #
G4338568
UPC #
888226065047
Country of Origin
United States

Dimensions

Size
#4
Overall Length
2 1/8 in
Drill Size
#4
Body Dia.
5/16 in
Dimension Type
Wire
Drill Point Dia.
1/8 in
Point Dia.
1/8"
Trade Size
Standard
Size - Decimal
#4 - 0.2090

Details

Item
Center Drill
Material
Carbide
Finish
Tin
Cutting Direction
Right Hand
Number of Flutes
2
Countersink Style
Plain
Included Angle
60 Degrees
Material - Machining
Carbide
End Type- Holemaking
Double End
Measurement System
Wire
Cutting Direction - Machining
Right Hand
Countersink Angle
60 Degrees
Finish - Machining
TiN
Series
300
Flute Type
Straight

Description

Center Drill, Plain, Carbide, 60 Degrees , #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.